9W LED Landscape Flood, 30K, Dark Gray

Item #: 1420471

Cat #: 62-1203

UPC: 045923512032

Company wide:
0 in stock
LED Landscape Flood 9W - 3000K - Dark Gray Finish - 120V

Overview

LED Landscape Flood 9W - 3000K - Dark Gray Finish - 120V

Satco's 62-1203 9 watt landscape Floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.

Also known as: 045923512032, 62-1203, SAT621203

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Dark Gray
Color Rendering Index (CRI): 80
Lumens: 900
Wattage: 9
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Dark Gray
Lumens: 900
Standards: California Proposition 65
Dimmable: No