6W LED Landscape Flood, 30K, Dark Gray

Item #: 1420467

Cat #: 62-1201

UPC: 045923512018

Company wide:
0 in stock
Documents & Guides
LED Landscape Flood 6W - 3000K - Dark Gray Finish - 120V

Overview

LED Landscape Flood 6W - 3000K - Dark Gray Finish - 120V

Satco's 62-1201 6 watt landscape Floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.

Also known as: 045923512018, 62-1201, SAT621201

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Lumens: 640
Volts AC: 120
Color: Dark Gray
Color Rendering Index (CRI): 80
Wattage: 6
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Lumens: 640
Color: Dark Gray
Wattage: 6
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: No