320 WATT; METAL HALIDE HID; MOGUL EXTENDED BASE; ED37; CLEAR

Item #: 1420466

Cat #: S4255

UPC: 090444217140

Company wide:
0 in stock
Documents & Guides
320 Watt; Metal Halide HID; Mogul extended Base; ED37; Clear; 65 CRI; 4000K

Overview

320 Watt; Metal Halide HID; Mogul extended Base; ED37; Clear; 65 CRI; 4000K
Also known as: 090444217140, S4255, SATS4255

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 31000
Color Rendering Index (CRI): 65
Wattage: 320
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Lumens: 31000
Wattage: 320
Dimmable: No