30W/LED/19" RND/Flush/3K/WH

Item #: 1420465

Cat #: 62-1192

UPC: 045923511929

Company wide:
0 in stock
Documents & Guides
Blink Plus - 30W- 19" Surface Mount LED - 3000K- Round Shape - White Finish - 120-277V

Overview

Blink Plus - 30W- 19" Surface Mount LED - 3000K- Round Shape - White Finish - 120-277V

Satco's 62-1192 30 watt, 19 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This round fixture has a white Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511929, 62-1192, SAT621192

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 30
Color: White
Color Rendering Index (CRI): 90
Lumens: 2400
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 30
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Volts AC: 120, 277
Color: White
Lumens: 2400
Standards: California Proposition 65, California Title 24
Dimmable: Yes