40W/LED/7"X49"/Flush/3K/BRZ

Item #: 1420461

Cat #: 62-1187

UPC: 045923511875

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 40W- 7" x 49" Surface Mount LED - 3000K - Bronze Finish - 120-277V

Overview

Blink Plus Profile - 40W- 7" x 49" Surface Mount LED - 3000K - Bronze Finish - 120-277V

Satco's 62-1187 40 watt, linear LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This rectangular fixture has a bronze Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511875, 62-1187, NUV621187

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2800
Volts AC: 120, 277
Wattage: 40
Color Rendering Index (CRI): 90
Color: Bronze
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Lumens: 2800
Wattage: 40
Color: Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes