7"x38" 30W LED Surface Mount, 30K, Bronze

Item #: 1420458

Cat #: 62-1186

UPC: 045923511868

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 30W- 7'' x 38'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Overview

Blink Plus Profile - 30W- 7'' x 38'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Satco's 62-1186 30 watt, linear LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This rectangular fixture has a bronze Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511868, 62-1186, SAT621186

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 30
Lumens: 2100
Color Rendering Index (CRI): 90
Color: Bronze
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 30
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Volts AC: 120, 277
Lumens: 2100
Color: Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes