1'x48' 45W LED Surface Mount, 30K, Bronze

Item #: 1420454

Cat #: 62-1184

UPC: 045923511844

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 45W- 12'' x 48'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Overview

Blink Plus Profile - 45W- 12'' x 48'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Satco's 62-1184 45 watt, linear LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This rectangular fixture has a bronze Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511844, 62-1184, SAT621184

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3600
Volts AC: 120, 277
Wattage: 45
Color Rendering Index (CRI): 90
Color: Bronze
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Lumens: 3600
Wattage: 45
Color: Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes