2'x2' 45W LED Surface Mount, 30K, Bronze

Item #: 1420452

Cat #: 62-1183

UPC: 045923511837

Company wide:
0 in stock
Blink Plus Profile - 45W- 24'' x 24'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Overview

Blink Plus Profile - 45W- 24'' x 24'' Surface Mount LED - 3000K - Bronze Finish - 120-277V

Satco's 62-1183 45 watt, 25 inch by 25 inch LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This square fixture has a bronze Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511837, 62-1183, SAT621183

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3500
Volts AC: 120, 277
Wattage: 45
Color Rendering Index (CRI): 90
Color: Bronze
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Lumens: 3500
Wattage: 45
Color: Bronze
Standards: California Proposition 65, California Title 24
Dimmable: Yes