7"x38" 30W LED Surface Mount, 30K, Gun Metal

Item #: 1420439

Cat #: 62-1176

UPC: 045923511769

Company wide:
0 in stock
Blink Plus Profile - 30W- 7" x 38" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Overview

Blink Plus Profile - 30W- 7" x 38" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Satco's 62-1176 30 watt, linear LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This rectangular fixture has a gunmetal gray Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511769, 62-1176, SAT621176

Specifications

Color Temperature: 3000 (Warm White)
Color: Metallic
Wattage: 30
Lumens: 2100
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 30
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Color: Metallic
Lumens: 2100
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes