CDM70T6/942 G12 CLEAR

Item #: 1420436

Cat #: S4264

UPC: 045923281372

Call for price
Company wide:
0 in stock
Documents & Guides
70 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 92 CRI; 4200K

Overview

70 Watt; Metal Halide HID; G12 Base; T6 SE; Clear; 92 CRI; 4200K
Also known as: 045923281372, S4264, SATS4264

Specifications

Color Rendering Index (CRI): 92
Wattage: 70
Color Temperature: 4200 (Cool White)
Lumens: 6600
Light Technology: HID
Dimmable: No
Base: 2-Pin (G12)
Color Rendering Index (CRI): 92
Color Temperature: 4200 (Cool White)
Light Technology: HID
Base: 2-Pin (G12)
Wattage: 70
Lumens: 6600
Dimmable: No

Customer Reviews

No reviews for this product
(0)