2'x2' 45W LED Surface Mount, 30K, Gun Metal

Item #: 1420434

Cat #: 62-1173

UPC: 045923511738

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 45W- 24" x 24" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Overview

Blink Plus Profile - 45W- 24" x 24" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Satco's 62-1173 45 watt, 24 inch by 24 inch LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This square fixture has a gunmetal gray Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511738, 62-1173, SAT621173

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3500
Color: Metallic
Wattage: 45
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Metallic
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Lumens: 3500
Wattage: 45
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes