1'x2' 22W LED Surface Mount, 30K, Gun Metal

Item #: 1420432

Cat #: 62-1172

UPC: 045923511721

Company wide:
0 in stock
Blink Plus Profile - 22W- 12" x 24" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Overview

Blink Plus Profile - 22W- 12" x 24" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Satco's 62-1172 22 watt, 12 inch by 24 inch LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This rectangular fixture has a gunmetal gray Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511721, 62-1172, SAT621172

Specifications

Color Temperature: 3000 (Warm White)
Color: Metallic
Color Rendering Index (CRI): 90
Wattage: 22
Volts AC: 100 - 277
Lumens: 1650
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED
Color: Metallic
Wattage: 22
Lumens: 1650
Standards: California Proposition 65, California Title 24
Dimmable: Yes