18W/LED/1X1/Flush/3K/GM

Item #: 1420431

Cat #: 62-1171

UPC: 045923511714

Company wide:
0 in stock
Documents & Guides
Blink Plus Profile - 18W- 12" x 12" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Overview

Blink Plus Profile - 18W- 12" x 12" Surface Mount LED - 3000K - Gun Metal Finish - 100-277V

Satco's 62-1171 18 watt, 12 inch LED surface mount fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This square fixture has a gunmetal gray Finish and is rated to provide 50,000 hours of warm white light.

Also known as: 045923511714, 62-1171, SAT621171

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Color: Metallic
Lumens: 1300
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Metallic
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Wattage: 18
Lumens: 1300
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes