40W/LED/5"X48"/Flush/5K/WH

Item #: 1420430

Cat #: 62-1157

UPC: 045923511578

Company wide:
0 in stock
Documents & Guides
Blink Plus - 40W- 5.5'' x 48'' Surface Mount LED - 5000K - White Finish - 120-277V

Overview

Blink Plus - 40W- 5.5'' x 48'' Surface Mount LED - 5000K - White Finish - 120-277V

Satco's 62-1157 40 watt, 48 inch by 5.5 inch LED surface mount fixture is a sleek lighting solution for commercial or residential applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this low profile, dimmable surface mount in a white Finish. Easy to install and durable, this surface mount delivers 50,000 hours of natural white light.

Also known as: 045923511578, 62-1157, SAT621157

Specifications

Lumens: 3300
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 40
Color Rendering Index (CRI): 80
Color: White
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 3300
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Material: Aluminum
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 40
Color: White
Standards: California Proposition 65, California Title 24
Dimmable: Yes