4' LED Strip Light

Item #: 1420419

Cat #: 65-1101

UPC: 045923511011

Company wide:
0 in stock
LED 4 ft.- Strip Light - 24W - White Finish - 100-277V

Overview

LED 4 ft.- Strip Light - 24W - White Finish - 100-277V

Satco's 65-1101 24 watt, 4 foot strip light is a versatile fixture for residential and commercial applications. Illuminate bathrooms, kitchens, work areas, and retail spaces with this maintenance free, LED strip light. Functional and sleek, with an ultra slim design, this fixture delivers 50,000 hours of cool white light.

Also known as: 045923511011, 65-1101, SAT651101

Specifications

Wattage: 24
Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Wattage: 24
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No
Lumens: 1800
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED