
Call for price
Company wide:
0
in stock
Documents & Guides
35 Watt; Metal Halide; Medium Base; PAR20; Clear; 81 CRI; 3000K
Overview
35 Watt; Metal Halide; Medium Base; PAR20; Clear; 81 CRI; 3000K
Also known as: 046677233655, S4284, SATS4284
Specifications
| Wattage: | 35 |
| Color Rendering Index (CRI): | 81 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 2000 |
| Shape: | PAR20 (Sealed Beam) |
| Light Technology: | HID |
| Dimmable: | No |
| Wattage: | 35 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 2000 |
| Light Technology: | HID |
| Color Rendering Index (CRI): | 81 |
| Base: | Medium Screw (E26) |
| Shape: | PAR20 (Sealed Beam) |
| Dimmable: | No |