CDM35PAR20/M/FL -

Item #: 1420413

Cat #: S4285

UPC: 046677233648

Company wide:
0 in stock
Documents & Guides
39 Watt; Metal Halide HID; Medium Base; PAR20; Clear; 81 CRI; 3000K

Overview

39 Watt; Metal Halide HID; Medium Base; PAR20; Clear; 81 CRI; 3000K
Also known as: 046677233648, S4285, SATS4285

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 5000
Wattage: 39
Shape: PAR20 (Sealed Beam)
Light Technology: HID
Dimmable: No
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Wattage: 39
Light Technology: HID
Color Temperature: 3000 (Warm White)
Lumens: 5000
Shape: PAR20 (Sealed Beam)
Dimmable: No