4' LED Ceiling Wrap, 40K

Item #: 1420411

Cat #: 65-1082

UPC: 045923510823

Company wide:
0 in stock
Documents & Guides
LED 4 ft.- Ceiling Wrap - 40W - 4000K - White Finish - 100-277V

Overview

LED 4 ft.- Ceiling Wrap - 40W - 4000K - White Finish - 100-277V

Satco's 65-1082 40 watt, 4 foot ceiling wrap is a versatile fixture for all residential applications. Illuminate your kitchen, hallway, work area, or laundry room with this maintenance free, LED ceiling wrap. Functional and sophisticated, this fixture delivers 50,000 hours of cool white light.

Also known as: 045923510823, 65-1082, SAT651082

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 3200
Color: White
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No
Wattage: 40
Color: White
Volts AC: 100 - 277
Light Technology: LED