20/8 CL2 Thermostat Wire Copper 250', Brown

Item #: 1420406

Cat #: 208STBROX250

UPC: 980130441709

Company wide:
0 in stock
Documents & Guides
(8) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Brown, 250 ft. Spool

Overview

(8) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Brown, 250 ft. Spool

CL2 Thermostat Cable is suitable for use in a wide range of low-voltage applications. These include thermostat control, annunciator system, intercoms, burglar systems, and more. This cable features a solid bare copper conductor, PVC insulation, and a PVC jacket.

Also known as: 980130441709, 208STBROX250

Specifications

Color: Brown
Length: 250 ft
Volts AC: 150
Material: Copper
Conductors: 8
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Color: Brown
Volts AC: 150
Conductors: 8
Jacket: PP (Polypropylene)
Length: 250 ft
Material: Copper
Gauge: 20 AWG