LU200/ECO S66 ET18

Item #: 1420396

Cat #: S5129

UPC: 045923952777

Call for price
Company wide:
0 in stock
Documents & Guides
200 Watt; High Pressure Sodium HID; Mogul base; ET18; Clear; 22 CRI; 2100K

Overview

200 Watt; High Pressure Sodium HID; Mogul base; ET18; Clear; 22 CRI; 2100K
Also known as: 045923952777, S5129, SATS5129

Specifications

Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Lumens: 22000
Color Rendering Index (CRI): 22
Wattage: 200
Light Technology: HID
Dimmable: No
Color Temperature: 2100 (Warm White)
Lumens: 22000
Wattage: 200
Dimmable: No
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Light Technology: HID