LU100/D 67515

Item #: 1420395

Cat #: S5126

UPC:

Company wide:
0 in stock
Documents & Guides
100 Watt; High Pressure Sodium HID; Mogul base; ET23 1/2; Coated; 22 CRI; 2100K

Overview

100 Watt; High Pressure Sodium HID; Mogul base; ET23 1/2; Coated; 22 CRI; 2100K
Also known as: S5126, SATS5126

Specifications

Lumens: 8800
Color Temperature: 2100 (Warm White)
Wattage: 100
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Lumens: 8800
Wattage: 100
Color Rendering Index (CRI): 22
Dimmable: No
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Light Technology: HID