MH400/U ED37 64036

Item #: 1420385

Cat #: S4833

UPC: 045923951510

Company wide:
0 in stock
Documents & Guides
400 Watt; Metal Halide HID; Mogul Base; ED37; Clear; 65 CRI; 4000K

Overview

400 Watt; Metal Halide HID; Mogul Base; ED37; Clear; 65 CRI; 4000K
Also known as: 045923951510, S4833, SATS4833

Specifications

Lumens: 36000
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Light Technology: HID
Dimmable: No
Lumens: 36000
Wattage: 400
Color Rendering Index (CRI): 65
Dimmable: No
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Light Technology: HID