50AR70/8/SP 12V.

Item #: 1420369

Cat #: S4682

UPC: 045923046827

$ 45.20 EA
Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; AR70; 3000 Average rated hours; DC Bay Base; 12 Volt

Overview

50 Watt; Halogen; AR70; 3000 Average rated hours; DC Bay Base; 12 Volt
Also known as: 045923046827, S4682, SATS4682

Specifications

Volts AC: 12
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Wattage: 50
Shape: AR70 (Aluminum Reflector)
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Volts AC: 12
Color Temperature: 2800 (Warm White)
Shape: AR70 (Aluminum Reflector)
Light Technology: Halogen
Color Rendering Index (CRI): 100
Wattage: 50
Dimmable: Yes
Base: Bayonet (BA15d)