20AR70/25/FL 12V 41970FL

Item #: 1420367

Cat #: S4681

UPC:

Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; AR70; 3000 Average rated hours; DC Bay base; 12 Volt

Overview

20 Watt; Halogen; AR70; 3000 Average rated hours; DC Bay base; 12 Volt
Also known as: S4681, SATS4681

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Wattage: 20
Dimmable: Yes
Base: Bayonet (BA15d)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen