37MR16/IR/WFL60/C 58837

Item #: 1420363

Cat #: S2637

UPC:

Company wide:
0 in stock
Documents & Guides
37 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round base; 12 Volt

Overview

37 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round base; 12 Volt
Also known as: S2637, SATS2637

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 800
Color Rendering Index (CRI): 100
Wattage: 37
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Lumens: 800
Wattage: 37
Light Technology: Halogen
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)