20 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Item #: 1420356

Cat #: S2630

UPC:

Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: S2630, SATS2630

Specifications

Color Temperature: 2900 (Warm White)
Lumens: 380
Volts AC: 12
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 380
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)