50MR16/T/FL35/C EXN 12V 58309

Item #: 1420337

Cat #: S2622

UPC:

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; EXN; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

50 Watt; Halogen; MR16; EXN; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: S2622, SATS2622

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 900
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 900
Light Technology: Halogen
Volts AC: 12
Wattage: 50
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)