
35 Watt; Halogen; MR16; FRB; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Item #: 1420329
Cat #: S2620
UPC:
Company wide:
0
in stock
Documents & Guides
35 Watt; Halogen; MR16; FRB; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Overview
35 Watt; Halogen; MR16; FRB; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: S2620, SATS2620
Specifications
| Wattage: | 35 |
| Color Temperature: | 2900 (Warm White) |
| Volts AC: | 12 |
| Lumens: | 500 |
| Color Rendering Index (CRI): | 100 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |
| Wattage: | 35 |
| Volts AC: | 12 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Color Temperature: | 2900 (Warm White) |
| Lumens: | 500 |
| Dimmable: | Yes |
| Base: | 2-Pin (GU5.3), 2-Pin (GX5.3) |