20MR16/T/FL40/C BAB

Item #: 1420328

Cat #: S2615

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; MR16; BAB; 4000 Average rated hours; Miniature 2 Pin Round base; 12 Volt

Overview

20 Watt; Halogen; MR16; BAB; 4000 Average rated hours; Miniature 2 Pin Round base; 12 Volt
Also known as: S2615, SATS2615

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 300
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Color Temperature: 2900 (Warm White)
Lumens: 300
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)