SAT S4669 500PAR56Q/HAL/MFL 120V

Item #: 1420324

Cat #: S4669

UPC:

$ 99.93 EA
Company wide:
0 in stock
Documents & Guides
500 Watt sealed beam; PAR56; 4000 Average rated hours; Mogul End Prong Base; 120 Volt

Overview

500 Watt sealed beam; PAR56; 4000 Average rated hours; Mogul End Prong Base; 120 Volt
Also known as: S4669, SATS4669

Specifications

Wattage: 500
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Light Technology: Halogen
Dimmable: No
Base: Mogul End Prong (GX16d)
Wattage: 500
Shape: PAR56 (Sealed Beam)
Dimmable: No
Volts AC: 120
Light Technology: Halogen
Base: Mogul End Prong (GX16d)