FM8/830 T2

Item #: 1420259

Cat #: S6490

UPC: 045923064906

$ 48.33 EA
Company wide:
0 in stock
Documents & Guides
8 Watt; T2; Subminiature Fluorescent; 3000K Warm White; 80 CRI; Axial Base

Overview

8 Watt; T2; Subminiature Fluorescent; 3000K Warm White; 80 CRI; Axial Base
Also known as: 045923064906, S6490, SATS6490

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 540
Color Rendering Index (CRI): 80
Wattage: 8
Shape: T2 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Base: Axial (W4.3x8.5d)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Shape: T2 (Tubular)
Dimmable: No
Lumens: 540
Wattage: 8
Light Technology: Fluorescent
Base: Axial (W4.3x8.5d)