FM13/840 T2

Item #: 1420255

Cat #: S6495

UPC:

Company wide:
0 in stock
Documents & Guides
13 Watt; T2; Subminiature Fluorescent; 4100K Cool White; 80 CRI; Axial Base

Overview

13 Watt; T2; Subminiature Fluorescent; 4100K Cool White; 80 CRI; Axial Base
Also known as: S6495, SATS6495

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 80
Shape: T2 (Tubular)
Lumens: 930
Light Technology: Fluorescent
Dimmable: No
Base: Axial (W4.3x8.5d)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 930
Dimmable: No
Wattage: 13
Shape: T2 (Tubular)
Light Technology: Fluorescent
Base: Axial (W4.3x8.5d)