F84T12/D/HO 25385

Item #: 1420249

Cat #: S6461

UPC:

$ 32.52 EA
Company wide:
0 in stock
Documents & Guides
100 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base

Overview

100 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base
Also known as: S6461, SATS6461

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 100
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Shape: T12 (Tubular)
Lumens: 6700
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Shape: T12 (Tubular)
Light Technology: Fluorescent
Wattage: 100
Color Rendering Index (CRI): 76
Lumens: 6700
Dimmable: No