Denver 2 Light Flush Mount, Polished Nickel

Item #: 1420224

Cat #: 60-6231

UPC: 045923462313

Company wide:
0 in stock
Denver - 2 Light Flush Mount with Satin White Glass - Polished Nickel Finish

Overview

Denver - 2 Light Flush Mount with Satin White Glass - Polished Nickel Finish

Nuvo's Denver 2 light flush mount is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers with this polished Nickel pendant. Dual A19 bulbs sit inside the satin white Glass of this sophisticated flush mount fixture. Traditional and elegant, the Denver collection adds style to any home decor.

Also known as: 045923462313, 60-6231, SAT606231

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Polished Nickel
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Nickel
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65