F25T12/CW/28"

Item #: 1420208

Cat #: S6568

UPC:

Company wide:
0 in stock
Documents & Guides
25 Watt; T12; Fluorescent; 4100K Cool White; 62 CRI; Medium Bi Pin base

Overview

25 Watt; T12; Fluorescent; 4100K Cool White; 62 CRI; Medium Bi Pin base
Also known as: S6568, SATS6568

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1670
Color Rendering Index (CRI): 62
Wattage: 25
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Lumens: 1670
Wattage: 25
Dimmable: No