F96T8/850/ECO

Item #: 1420206

Cat #: S6577

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
59 Watt; T8; Fluorescent; 5000K Natural Light; 80 CRI; Single Pin Base

Overview

59 Watt; T8; Fluorescent; 5000K Natural Light; 80 CRI; Single Pin Base
Also known as: S6577, SATS6577

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 59
Lumens: 5900
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Dimmable: No
Base: 1-Pin (Fa8)
Color Temperature: 5000 (Bright White)
Lumens: 5900
Color Rendering Index (CRI): 80
Dimmable: No
Wattage: 59
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)