F32T8/850/ECO 22143

Item #: 1420201

Cat #: S2919

UPC:

Company wide:
0 in stock
Documents & Guides
32 Watt; T8; Fluorescent; 5000K Natural Light; 80 CRI; Medium Bi Pin Base

Overview

32 Watt; T8; Fluorescent; 5000K Natural Light; 80 CRI; Medium Bi Pin Base
Also known as: S2919, SATS2919

Specifications

Wattage: 32
Lumens: 2800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Dimmable: No
Wattage: 32
Color Temperature: 5000 (Bright White)
Light Technology: Fluorescent
Lumens: 2800
Color Rendering Index (CRI): 80
Dimmable: No