F25T8/730/ECO

Item #: 1420176

Cat #: S6526

UPC:

Company wide:
0 in stock
Documents & Guides
25 Watt; T8; Fluorescent; 3000K Warm White; 75 CRI; Medium Bi Pin base

Overview

25 Watt; T8; Fluorescent; 3000K Warm White; 75 CRI; Medium Bi Pin base
Also known as: S6526, SATS6526

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2025
Color Rendering Index (CRI): 75
Wattage: 25
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Light Technology: Fluorescent
Lumens: 2025
Wattage: 25
Dimmable: No