F40T8/841/ECO

Item #: 1420173

Cat #: S6549

UPC:

Company wide:
0 in stock
Documents & Guides
40 Watt; T8; Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

40 Watt; T8; Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6549, SATS6549

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 3650
Color Rendering Index (CRI): 82
Wattage: 40
Shape: T8 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Dimmable: No
Lumens: 3650
Wattage: 40
Light Technology: Fluorescent