2X2 PANEL 40W DLC 40K 347V 2PK

Item #: 1420170

Cat #: 65/334

UPC: 045923453342

Company wide:
0 in stock
Documents & Guides
2X2 PANEL 40W DLC 40K 347V 2PK

Overview

2X2 PANEL 40W DLC 40K 347V 2PK
Also known as: 045923453342, 65/334, SAT65334

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)