2X2 PANEL 40W DLC 35K 347V 2PK

Item #: 1420168

Cat #: 65/333

UPC: 045923453335

Company wide:
0 in stock
Documents & Guides
2X2 PANEL 40W DLC 35K 347V 2PK

Overview

2X2 PANEL 40W DLC 35K 347V 2PK
Also known as: 045923453335, 65/333, SAT65333

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)