TRACK KIT 12W LED ANGLE ARM BN

Item #: 1420160

Cat #: TK427

UPC: 045923434273

Company wide:
0 in stock
TRACK KIT 12W LED ANGLE ARM BN

Overview

TRACK KIT 12W LED ANGLE ARM BN

Satco's TK427 36-watt 3 lamp Angle arm track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Also known as: 045923434273, TK427, SATTK427

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Material: Stainless Steel
Color Rendering Index (CRI): 90
Lumens: 3000
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 36
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Material: Stainless Steel
Lumens: 3000
Light Technology: LED