FBO32T8/841/6/ECO

Item #: 1420154

Cat #: S6558

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
32 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base

Overview

32 Watt; T8; U-Bend Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base
Also known as: S6558, SATS6558

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 2850
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Shape: T8 (U-Bend)
Lumens: 2850
Dimmable: No
Wattage: 32
Color Rendering Index (CRI): 82
Light Technology: Fluorescent