Track Kit 12W LED Pinch Back

Item #: 1420153

Cat #: TK417

UPC: 045923434174

Company wide:
0 in stock
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Pinch Back - Brushed Nickel Finish

Overview

LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Pinch Back - Brushed Nickel Finish

Satco's TK417 36-watt 3 lamp pinch back track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.

Also known as: 045923434174, TK417, SATTK417

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 3060
Color Temperature: 3000 (Warm White)
Wattage: 36
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 3060