Track Kit 12W LED Round

Item #: 1420145

Cat #: TK404

UPC: 045923434044

Company wide:
0 in stock
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape - Black Finish

Overview

LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape - Black Finish

SATCO|NUVO track lighting kits are available in a variety of styles, colors, and shapes. The three-light TK404 is a round head design Finished in black, simple yet stylish and functional. Create the perfect track system to suit your lighting needs.

Also known as: 045923434044, TK404, SATTK404

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Color Rendering Index (CRI): 90
Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 3060
Color Temperature: 3000 (Warm White)
Wattage: 36
Material: Steel
Light Technology: LED
Lumens: 3060
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes