CF7DS/827/ECO

Item #: 1420135

Cat #: S6702

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
7 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G23 Base

Overview

7 Watt; pin-Based Compact Fluorescent; 2700K; 82 CRI; G23 Base
Also known as: S6702, SATS6702

Specifications

Lumens: 400
Wattage: 7
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23)
Lumens: 400
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (G23)
Wattage: 7
Color Temperature: 2700 (Warm White)
Dimmable: No