3 LT R30 Straight Cylinder Track Head Kit, Brushed Nickel

Item #: 1420115

Cat #: TK341

UPC: 045923433412

Call for price
Company wide:
0 in stock
Documents & Guides
3 Light - R30 - Straight Cylinder Track Kit - 4 foot Track - Brushed Nickel

Overview

3 Light - R30 - Straight Cylinder Track Kit - 4 foot Track - Brushed Nickel
Also known as: 045923433412, TK341, SATTK341

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Metal
Light Technology: Incandescent
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65