FP54T5/841/HO/ECO

Item #: 1420099

Cat #: S6445

UPC: 045923953712

Company wide:
0 in stock
Documents & Guides
54 Watt; T5; Fluorescent; 4100K Cool White; 82 CRI; Miniature Bi Pin Base

Overview

54 Watt; T5; Fluorescent; 4100K Cool White; 82 CRI; Miniature Bi Pin Base
Also known as: 045923953712, S6445, SATS6445

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Wattage: 54
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Lumens: 4725
Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (G5)
Color Rendering Index (CRI): 82
Wattage: 54
Dimmable: No
Lumens: 4725