Saber 25" LED Vanity, Polished Nickel

Item #: 1420085

Cat #: 62-1132

UPC: 045923411328

Company wide:
0 in stock
Saber - 25" LED Vanity with White Acrylic Diffuser - Polished Nickel Finish

Overview

Saber - 25" LED Vanity with White Acrylic Diffuser - Polished Nickel Finish

Nuvo's Saber 25 inch vanity fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this charming polished Nickel vanity fixture. This versatile fixture can be installed either up or down, adding style to any home decor. Contemporary and elegant, the Saber collection adds sophistication to any home decor.

Also known as: 045923411328, 62-1132, SAT621132

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color: Polished Nickel
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 2080
Wattage: 26
Color: Polished Nickel
Standards: California Proposition 65, California Title 24
Dimmable: Yes