Saber 14" LED Vanity, Polished Nickel

Item #: 1420082

Cat #: 62-1131

UPC: 045923411311

Company wide:
0 in stock
Documents & Guides
Saber - 14" LED Vanity with White Acrylic Diffuser - Polished Nickel Finish

Overview

Saber - 14" LED Vanity with White Acrylic Diffuser - Polished Nickel Finish

Nuvo's Saber 14 inch vanity fixture is a sleek lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this charming polished Nickel vanity fixture. This versatile fixture can be installed either up or down, adding style to any home decor. Contemporary and elegant, the Saber collection adds sophistication to any home decor.

Also known as: 045923411311, 62-1131, SAT621131

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: Polished Nickel
Lumens: 1040
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 13
Color: Polished Nickel
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1040
Standards: California Proposition 65, California Title 24
Dimmable: Yes